Zoro Homepage

Galeon: Hand Shower Escutcheon

  • Mfr # RP101755SSPR

  • Zoro # G908462341


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Depth
2.75 in
Width
2.69 in
Height
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team