Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon Holder Assembly

  • Mfr # RP74808PCPR

  • Zoro # G608584787


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length (In.)
1.5 in
Overall Height (In.)
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP74808PCPR
Zoro #
G608584787
UPC #
195205057291
Country of Origin
United States

Dimensions

Overall Length (In.)
1.5 in
Overall Height (In.)
1.13 in

Details

Material
Plastic
Finish
Lumicoat Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.