
Galeon Holder Assembly
Mfr # RP74808SSPR
Zoro # G608584763
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Length (In.)
1.5 in
Overall Height (In.)
1.13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP74808SSPR
Zoro #
G608584763
UPC #
195205057307
Country of Origin
United States
Dimensions
Overall Length (In.)
1.5 in
Overall Height (In.)
1.13 in
Details
Material
Plastic
Finish
Lumicoat Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.