Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon Pivoting Tissue Holder

  • Mfr # 772500-SS

  • Zoro # G115947013


product price: $87.09
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height (In.)
1.75 in
Material
Zinc
Depth
1.75 in
Length (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772500-SS
Zoro #
G115947013
UPC #
34449987745
Country of Origin
China

Dimensions

Height (In.)
1.75 in
Depth
1.75 in
Length (In.)
3.5 in
Width
8.5 in
Length
3.5 in

Details

Finish
Stainless
Material
Zinc
Dispenser Material
Zinc

Description

The Galeon Bath Collection showcases a chiseled, contemporary design. Complete the look in your space with coordinating accessories. You can install with confidence, knowing that Delta faucets and accessories are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Galeon Bath Collection
  • Tissue Holder with pivoting arm
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 3-1/2 inches from wall
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.