Zoro Homepage

Galeon Single Handle Bathroom Faucet

  • Mfr # 571-PR-MPU-DST

  • Zoro # G208452998


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
2.06 in
Length
6.94 in
Height
7.75 in
Finish
Lumicoat Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571-PR-MPU-DST
Zoro #
G208452998
UPC #
34449987134
Country of Origin
United States

Dimensions

Width
2.06 in
Length
6.94 in
Height
7.75 in

Details

Material
Zinc
Finish
Lumicoat Chrome

Description

With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits single hole installations
  • Optional deck plate (RP101575PCPR) may be ordered separately for 3-hole, 4-inch installations
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.