
Galeon: Single Handle Bathroom Faucet
Mfr # 573-SS-PR-LPU-DST
Zoro # G008449082
product price: $741.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
2.06 in
Length
6.94 in
Height
7.94 in
Finish
Lumicoat Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573-SS-PR-LPU-DST
Zoro #
G008449082
UPC #
34449987233
Country of Origin
China
Dimensions
Width
2.06 in
Length
6.94 in
Height
7.94 in
Details
Material
Zinc
Finish
Lumicoat Stainless
Description
With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.