
Galeon: Tank Lever
Mfr # 77260-BL
Zoro # G708589392
product price: $62.89
/eaKey Features
Length (In.)
1.31 in
Height
1.63 in
Finish
Matte Black
Width (In.)
3.44 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77260-BL
Zoro #
G708589392
UPC #
34449987769
Country of Origin
China
Dimensions
Length (In.)
1.31 in
Height
1.63 in
Width (In.)
3.44 in
Details
Finish
Matte Black
Material
Zinc
Description
The Galeon Bath Collection showcases a chiseled, contemporary design. Complete the look in your space with coordinating accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.