Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galeon Tank Lever

  • Mfr # 77260-SS

  • Zoro # G908455183


product price: $60.95
/ea

Key Features

Material
Zinc
Length
1.31 in
Height
1.63 in
Finish
Stainless
Width
3.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77260-SS
Zoro #
G908455183
UPC #
34449987783
Country of Origin
China

Dimensions

Length
1.31 in
Height
1.63 in
Width
3.44 in

Details

Material
Zinc
Finish
Stainless

Description

The Galeon Bath Collection showcases a chiseled, contemporary design. Complete the look in your space with coordinating accessories. You can install with confidence, knowing that Delta faucets and accessories are backed by our Lifetime Limited Warranty.


  • Perfectly coordinates with the Galeon Bath Collection
  • Universal Tank Lever
  • Left front, left side, or right side mount
  • Installation instructions included with product
  • Backed by Delta Faucet's Lifetime Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.