Zoro Homepage

Galeon Wall Mount Lav Spout

  • Mfr # RP101735SSPR

  • Zoro # G708658807


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
CalGreen Certified
Height
1.5 in
Length
8.25 in
CEC Compliant
CEC Certified - T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101735SSPR
Zoro #
G708658807
UPC #
195205015598
Country of Origin
China

Dimensions

Height
1.5 in
Length
8.25 in
Width
1.5 in

Details

Material
Brass
Finish
Lumicoat Stainless
Standards
CalGreen Certified
CEC Compliant
CEC Certified - T
Flow Rate (GPM)
1.2 gpm

Description

  • Constructed of Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.