Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Fits Delta, RP30522

  • Mfr # RP30522

  • Zoro # G3813096


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Black
Includes
Gasket
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP30522
Zoro #
G3813096
UPC #
034449417303
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Length
3 in
Overall Height
1/2 in
Overall Width
2 in

Details

Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Black
Includes
Gasket
Item
Miscellaneous Faucet Repair Part
Series
HDF
Body Material
Rubber
Weight
0.01 lb
Product Type
Gasket
Compatible Manufacturer Part Number
591LF-LGHGMHDF
Compatible Brand
Delta
Compatible Faucet Component
Faucet
Compatible Series
HDF

Description

Gasket, For Use With Mfr. Model Number 591LF-LGHGMHDF, Includes Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.