Gasket, Fits Delta, RP6142
Mfr # RP6142
Zoro # G3813120
product price: $11.99
/eaKey Features
Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Black
Includes
Gasket
Manufacturers Warranty Length
Limited Lifetime Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP6142
Zoro #
G3813120
UPC #
034449117388
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Length
2 1/2 in
Overall Height
1/2 in
Overall Width
2 1/2 in
Details
Sub-Category
Repair Parts
Fits Brand
Delta
Finish
Black
Includes
Gasket
Item
Miscellaneous Faucet Repair Part
Series
Other
Body Material
Rubber
Weight
0.055 lb
Product Type
Gasket
Compatible Manufacturer Part Number
591LF-LGHGMHDF
Compatible Brand
Delta
Compatible Faucet Component
Faucet
Description
Gasket, For Use With Mfr. Model Number 591LF-LGHGMHDF, Includes Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.