Shop DELTA
See all product information
Create Account
Geist Bathroom Faucet, 1.2 gpm, 2-Handle, 3-Faucet Hole, Chrome, 4 in Faucet Centers
- Mfr # 25864LF
- Zoro # G922914260
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Height
7-1/4 in
Finish
Chrome
Flow Rate - Maximum
1.2 gpm
Handle Type
Quarter-Turn
Spout Reach
4-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25864LF
- Zoro #
- G922914260
- UPC #
- 195205027454
- Country of Origin
- Viet Nam
Dimensions
- Height
- 7-1/4 in
Details
- Finish
- Chrome
- Flow Rate - Maximum
- 1.2 gpm
- Handle Type
- Quarter-Turn
- Spout Reach
- 4-15/16 in
Description
The Geist bath collection brings stylish functionality to the bath with streamlined, flowing lines for a modernized traditional look. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our lifetime limited warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.