Zoro Homepage

Geist Metal Lever Handle Kit - 14 Series

  • Mfr # RP102030BL

  • Zoro # G108460932


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Zinc
Length (In.)
4.38 in
Height
2.5 in
Overall Width
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102030BL
Zoro #
G108460932
UPC #
195205054948
Country of Origin
China

Dimensions

Length (In.)
4.38 in
Height
2.5 in
Overall Width
2.19 in

Details

Finish
Matte Black
Material
Zinc

Description


  • •Constructed of Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.