Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geist, #Rp102241Sp

  • Mfr # RP102241SP

  • Zoro # G608584831


product price: $57.59
/ea

Key Features

Material
Zinc
Finish
Spotshield Brushed Nickel
Height
1.69 in
Overall Length (In.)
3.5 in
Width
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102241SP
Zoro #
G608584831
UPC #
195205057796
Country of Origin
China

Dimensions

Height
1.69 in
Overall Length (In.)
3.5 in
Width
1.44 in

Details

Material
Zinc
Finish
Spotshield Brushed Nickel

Description


  • •Constructed of Zinc
  • •Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.