Geist Showerhead
Mfr # RP102029SP
Zoro # G808454385
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
6.5 in
Width
6.5 in
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP102029SP
Zoro #
G808454385
UPC #
195205054931
Country of Origin
China
Dimensions
Height
6.5 in
Width
6.5 in
Length
3.5 in
Details
Flow Rate
1.75 gpm
Finish
Spotshield Brushed Nickel
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Description
- Constructed of ABS - Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.