Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geist Single Metal Lever Handle Kit

  • Mfr # RP102241BL

  • Zoro # G408461097


product price: $58.35
/ea

Key Features

Finish
Matte Black
Material
Zinc
Height
1.69 in
Overall Width
1.44 in
Length (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team