Zoro Homepage

Geist Two Metal Lever Handle Kit

  • Mfr # RP102026SP

  • Zoro # G908461160


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Finish
Spotshield Brushed Nickel
Material
Zinc
Overall Width
3.88 in
Height
3.5 in
Length (In.)
1.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP102026SP
Zoro #
G908461160
UPC #
195205054887
Country of Origin
China

Dimensions

Overall Width
3.88 in
Height
3.5 in
Length (In.)
1.94 in

Details

Finish
Spotshield Brushed Nickel
Material
Zinc

Description


  • •Constructed of Zinc
  • •Two Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.