Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rinser

  • Mfr # GR150-SP

  • Zoro # G012415257


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Spotshield Stainless
Width
4 in
Green Certification or Other Recognition
CalGreen Certified, CEC Certified - T
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR150-SP
Zoro #
G012415257
UPC #
34449946704
Country of Origin
China

Dimensions

Width
4 in
Depth
1.5 in

Details

Material
Brass
Finish
Spotshield Stainless
Green Certification or Other Recognition
CalGreen Certified, CEC Certified - T

Description

The Delta Glass Rinser thoroughly rinses residue in seconds, with high-pressure water jets that reach where you can't. From baby bottles to wine glasses to travel cups, it conveniently rinses virtually any drinkware, so you can spend less time soaking and scrubbing. Its sleek, low-profile design coordinates with any faucet and it can be easily installed in an empty countertop hole, such as those used for soap dispensers and sink sprayers. Introduce the power of convenience to your kitchen with the Delta Glass Rinser. Delta SpotShield Technology helps to keep your glass rinser cleaner, longer by resisting water spots and fingerprints. This SpotShield Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • Simple DIY replacement for a sink sprayer, soap dispenser or sink hole cover
  • Can rinse most standard drinkware including wine glasses, baby bottles, and travel cups
  • Minimum drinkware opening size is 1 in. in diameter and maximum drinkware opening size is 3.6 in. in diameter
  • Includes cover accessory to help prevent accidental water spray
  • Includes tee adapter for easy installation
  • Sleek, low-profile design allows the Delta Glass Rinser to pair seamlessly with any faucet in any room style
  • Installs in a standard countertop/sink hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.