
Grab bar, 2.97 L, Zinc, Polished Nickel
Mfr # 41618-PN
Zoro # G507062904
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Length
2.97
Finish
Polished Nickel
Material
Zinc
Color
Silver
Width
21
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41618-PN
Zoro #
G507062904
UPC #
34449714846
Country of Origin
China
Dimensions
Length
2.97
Width
21
Height
3
Details
Finish
Polished Nickel
Material
Zinc
Color
Silver
Item
Grab bar
Description
Complete the look of your bath with this 18" Decorative ADA Grab Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.
- Supports up to 500 lbs. of force, twice the ADA requirement
- 1-1/4" diameter, 3" diameter flanges; extends 2-3/4" from wall, 1-1/2" wall clearance
- Concealed mounting, mounting hardware & retrievable wall anchor included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.