Zoro Homepage

Grab bar, 3.38 L, Metal, Champagne Bronze

  • Mfr # 41742-CZ

  • Zoro # G307062944


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Metal
Color
Bronze
Width
45
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41742-CZ
Zoro #
G307062944
UPC #
34449815765
Country of Origin
China

Dimensions

Length
3.38
Width
45
Height
3

Details

Finish
Champagne Bronze
Material
Metal
Color
Bronze
Item
Grab bar

Description

Your new grab bar coordinates with many Delta branded fixtures and competitive bath suites while offering an attractive safety feature in the bath. The wall anchor included with this grab bar provides a secure mount and, when properly installed, supports up to 500 pounds of force. That's twice the ADA requirement. Mounting on wood blocking behind all wall surfaces is preferable for additional security.


  • 42 in. decorative grab bar
  • 1-1/4 in. diameter
  • Extends 2-3/4 in. from wall
  • Concealed mounting for a clean look
  • 3 in. diameter flanges
  • 1-1/2 in. wall clearance
  • Mounting hardware conveniently included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.