Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab bar, 6.63 L, Zinc, Champagne Bronze

  • Mfr # 41818-CZ

  • Zoro # G307062937


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Width
21.84
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41818-CZ
Zoro #
G307062937
UPC #
34449715461
Country of Origin
China

Dimensions

Length
6.63
Width
21.84
Height
3.5

Details

Finish
Champagne Bronze
Material
Zinc
Color
Bronze
Item
Grab bar

Description

Complete the look of your bath with this 18" Contemporary Decorative Grab Bar. Delta makes installation a breeze for the weekend DIYer by including all mounting hardware and easy-to-understand installation instructions.


  • Supports up to 500 lbs. of force, twice the ADA requirement
  • 1-1/4" diameter, 3" diameter flanges; extends 2-3/4" from wall, 1-1/2" wall clearance
  • Concealed mounting, mounting hardware & retrievable wall anchor included
  • Includes hardware and mounting template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.