Grab Bar, Chrome
Mfr # 55531
Zoro # G812840570
product price: $191.40
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Features
Adhesive or Screw Installation, Pin Mount
Overall Length
30 in
Bar Style
Wave
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55531
Zoro #
G812840570
UPC #
034449668958
Country of Origin
United States
Dimensions
Overall Length
30 in
Bar Length
30 in
Bar Diameter
1 1/8 in
Details
Finish
Chrome
Item
Grab Bar
Features
Adhesive or Screw Installation, Pin Mount
Bar Style
Wave
ADA Compliant
No
Bar Material
Chrome
Description
Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Wave, Bar Material Chrome, Finish Chrome, Bar Diameter 1 1/8 in, Bar Length 30 in, Overall Length 30 in, ADA Compliant No, Degree of Bar Angle Not Applicable, Features Adhesive or Screw Installation, Pin Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.