Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab Bar, Stainless Steel

  • Mfr # 41624-SS

  • Zoro # G412840635


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Standards
ADA Compliant
Weight Capacity
500 lb
Includes
Mounting Template
Features
Wood Blocking is Preferable Behind All Wall Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41624-SS
Zoro #
G412840635
UPC #
034449714914
Country of Origin
China

Dimensions

Overall Length
27 in
Mounting Flange Diameter
3 in
Bar Diameter
1 1/4 in
Bar Length
24 in

Details

Finish
Stainless Steel
Standards
ADA Compliant
Weight Capacity
500 lb
Item
Grab Bar
Includes
Mounting Template
Features
Wood Blocking is Preferable Behind All Wall Surfaces
ADA Compliant
Yes
Center to Center Hole Distance
24 in
Includes Mounting Hardware
Yes
Bar Style
Wave
Bar Material
Stainless Steel
Projection
3 in

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Wave, Bar Material Stainless Steel, Finish Stainless Steel, Bar Diameter 1 1/4 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 500 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 24 in, Includes Mounting Hardware Yes, Includes Mounting Template, Mounting Flange Diameter 3 in, Projection 3 in, Standards ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.