
Grail Premium Single-Setting Adjustable Wall Mount Hand Shower
Mfr # 55085-CZ
Zoro # G407048640
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 gpm
Height
17.13
Width
2.22
Color
Bronze
Green Certification or Other Recognition
CalGreen Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55085-CZ
Zoro #
G407048640
UPC #
34449679985
Country of Origin
China
Dimensions
Height
17.13
Width
2.22
Length
6.91
Details
Item
Handshower
Flow Rate
1.75 gpm
Finish
Champagne Bronze
Color
Bronze
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Material
Plastic
Description
Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. This handshower includes a wall mounting bracket, so there's no need to go behind the wall to enhance your everyday showering experience. The built-in backflow protection system incorporates two certified check valves for your peace of mind. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
- Single-setting full body spray hand shower
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Wall mounting bracket included
- Certified dual check valves for backflow protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.