Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grail Premium Single-Setting Slide Bar Hand Shower

  • Mfr # 57085-SS

  • Zoro # G907048591


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Plastic
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Height (In.)
26.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57085-SS
Zoro #
G907048591
UPC #
34449642484
Country of Origin
China

Dimensions

Height (In.)
26.25
Width (In.)
4.84
Length
3

Details

Item
Handshower
Finish
Stainless
Material
Plastic
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Color
Silver

Description

Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. The handshower easily adjusts on the wall-mount slide bar to accommodate every user. The built-in backflow protection system incorporates two certified check valves for your peace of mind. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.


  • Single-setting full body spray hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Certified dual check valves for backflow protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.