
Grail Premium Single-Setting Slide Bar Hand Shower
Mfr # 57085
Zoro # G107048087
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Color
Silver
Length (In.)
3
Material
Plastic
Standards
CalGreen Certified, CEC Certified - T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57085
Zoro #
G107048087
UPC #
34449642477
Country of Origin
Unknown
Dimensions
Length (In.)
3
Width
4.84
Height
26.25
Details
Finish
Chrome
Color
Silver
Material
Plastic
Standards
CalGreen Certified, CEC Certified - T
Flow Rate (GPM)
1.75 gpm
Item
Handshower
Description
Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. The handshower easily adjusts on the wall-mount slide bar to accommodate every user. The built-in backflow protection system incorporates two certified check valves for your peace of mind. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
- Single-setting full body spray hand shower
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Includes wall bar with adjustable slide for tall or short bathers
- Certified dual check valves for backflow protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.