
Greydon 14 Series Escutcheon
Mfr # RP73373SP
Zoro # G908462389
product price: $48.95
/eaKey Features
Material
Brass
Depth
6.5 in
Width
0.38 in
Height
6.5 in
Finish
Spotshield Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP73373SP
Zoro #
G908462389
UPC #
195205041870
Country of Origin
China
Dimensions
Depth
6.5 in
Width
0.38 in
Height
6.5 in
Details
Material
Brass
Finish
Spotshield Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.