Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greydon 5-Setting Shower Head

  • Mfr # RP101959BL

  • Zoro # G008585285


product price: $73.25
/ea

Key Features

Flow Rate
1.75 gpm
Height
6 in
Width
6 in
Standards
WaterSense Listed; CEC Certified
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101959BL
Zoro #
G008585285
UPC #
195205036616
Country of Origin
China

Dimensions

Height
6 in
Width
6 in
Length
3.75 in

Details

Flow Rate
1.75 gpm
Finish
Matte Black
Standards
WaterSense Listed; CEC Certified
CEC Compliant
T
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified

Description

  • Constructed of ABS - Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.