Greydon 5-Setting Shower Head
Mfr # RP101959SP
Zoro # G208585245
product price: $55.99
/eaKey Features
Flow Rate
1.75 gpm
Height
6 in
Width
6 in
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101959SP
Zoro #
G208585245
UPC #
195205036623
Country of Origin
China
Dimensions
Height
6 in
Width
6 in
Length
3.75 in
Details
Flow Rate
1.75 gpm
Finish
Spotshield Brushed Nickel
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
Description
- Constructed of ABS - Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.