Greydon Gasket
Mfr # RP101967BL
Zoro # G808584792
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Height
3.25 in
Overall Length (In.)
4 in
Overall Height (In.)
3.25 in
Handle Type
Single Handle Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101967BL
Zoro #
G808584792
UPC #
195205039396
Country of Origin
China
Dimensions
Height
3.25 in
Overall Length (In.)
4 in
Overall Height (In.)
3.25 in
Width
2 in
Details
Material
Zinc
Finish
Black
Handle Type
Single Handle Lever
Description
- Constructed of Zinc
- Single Handle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.