Zoro Homepage

Greydon Handle

  • Mfr # RP101709KS

  • Zoro # G508461133


product price: $71.19
/ea

Key Features

Finish
Black Stainless
Material
Zinc
Handle Type
Single Handle Lever
Height
1 in
Length (In.)
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101709KS
Zoro #
G508461133
UPC #
195205017875
Country of Origin
China

Dimensions

Height
1 in
Length (In.)
4.44 in
Overall Width
1.69 in
Overall Height
1 in

Details

Finish
Black Stainless
Material
Zinc
Handle Type
Single Handle Lever

Description

  • Constructed of Zinc
  • Single Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.