Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greydon Wand Assembly - ShieldSpray

  • Mfr # RP100546PC

  • Zoro # G608565168


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length (In.)
2.25 in
Overall Height (In.)
5 in
Width
2 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100546PC
Zoro #
G608565168
UPC #
195205017837
Country of Origin
China

Dimensions

Overall Length (In.)
2.25 in
Overall Height (In.)
5 in
Width
2 in
Height
5 in

Details

Material
Plastic
Finish
Chrome

Description

  • Constructed of Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.