Shop DELTA
See all product information
Create Account
Grid Strainer w/ Overflow, Vessel
Mfr # RP6346BL
Zoro # G0887033
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Matte Black
Weight
0.954 lb
Width
2.5
Height
7.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP6346BL
- Zoro #
- G0887033
- UPC #
- 034449899253
- Country of Origin
- China
Dimensions
- Width
- 2.5
- Height
- 7.94
- Length
- 2.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 2.5
- Depth (In.)
- 2.5
- Overall Height (In.)
- 7.94
Details
- Item
- Drain Repair Part Faucet
- Type
- Faucet
- Finish
- Matte Black
- Weight
- 0.954 lb
- Series
- Other
- Mfr. Series
- Excluded
- Function
- Repair Part
Description
Delta Grid Strainer w/ Overflow,Vessel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.