
H2O Hand Shower 1.75 Gpm Wall-Mount 3S
Mfr # 55799-CZ-PR
Zoro # G208452820
product price: $509.00
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Length
3.94 in
Width
1.81 in
Height
10.5 in
Finish
Lumicoat Champagne Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55799-CZ-PR
Zoro #
G208452820
UPC #
195205037521
Country of Origin
China
Dimensions
Length
3.94 in
Width
1.81 in
Height
10.5 in
Details
Material
ABS - Plastic
Finish
Lumicoat Champagne Bronze
Certification
WaterSense Listed; CEC Certified
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers with PowerDrench Spray look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.