Zoro Homepage
This item is Discontinued.
Delta H2O kinetic, SglSet Raincan ShwrHd RP61265SS

H2O kinetic, SglSet Raincan ShwrHd (Discontinued)

  • Mfr # RP61265SS
  • Zoro # G8788418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61265SS
Zoro #
G8788418
UPC #
034449622417
Country of Origin
United States

Dimensions

Height
2-3/4"
Width
6"
Face Dia.
6"
Depth (In.)
6.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.06
Overall Height (In.)
2.78

Details

Item
Shower Head Showering Component Faucet
Features
H2Okinetic
Flow Rate
1.75 gpm
Finish
Stainless
Shower Head Type
Raincan
Connection
1/2" Pipe Fitting
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Flow Rate (GPM)
1.75
Weight
1.0 lb
CEC Compliant
T
Series
Universal Showering Components

Description

H2O kinetic,SglSet Raincan ShwrHd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.