1-Setting Hand Shower, Stainless, Shower Mount (Discontinued)
- Mfr # 54421-SS-PK
- Zoro # G8788661
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54421-SS-PK
Zoro #
G8788661
UPC #
034449695190
Country of Origin
China
Dimensions
Height
11-7/16"
Details
Includes
60" to 82" Stretchable Metal Hose
Item
1-Setting Hand Shower
Features
H2Okinetic Technology; Face Rotates 360 Degrees
Flow Rate
1.75 gpm
Mounting Type
Shower Mount
Finish
Stainless
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense
Description
H2O kinetic,SglSet ShwerMnt HndShwr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.