Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H2Okinc, 4 Set, 2in1 Shwer 5847, Ch

  • Mfr # 58471-PK

  • Zoro # G8806058


product price: $377.10
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Chrome
Depth (In.)
5.22
Green Environmental Attribute
N
Length
5.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58471-PK
Zoro #
G8806058
UPC #
034449694568
Country of Origin
China

Dimensions

Depth (In.)
5.22
Length
5.22
Height
10.47
Width
6.13
Overall Height (In.)
10.47
Overall Width (In.)
6.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
H2Okinc,4 Set,2in1 Shwer 5847,Ch
Type
Faucet
Finish
Chrome
Green Environmental Attribute
N
Weight
2.985 lb
GPM
2.50
Function
Showering Component
Series
Universal Showering Components
CEC Compliant
F
Flow Rate (GPM)
2.50
Mfr. Series
Excluded

Description

H2Okinc,4 Set,2in1 Shwer 5847,Ch

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.