Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H2Okinetic, In2ition, 4 Set 2 in1 Shower

  • Mfr # 58471-SS-PK

  • Zoro # G8326838


product price: $500.15
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Stainless
Includes
60" Hose
Length
5.22
Depth (In.)
5.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58471-SS-PK
Zoro #
G8326838
UPC #
034449694575
Country of Origin
China

Dimensions

Length
5.22
Depth (In.)
5.22
Width
6.13
Height
10.47
Face Dia.
6-1/8"
Depth
5-1/4"
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
10.47
Overall Width (In.)
6.13

Details

Item
Combo Showering Component Faucet
Type
Faucet
Finish
Stainless
Includes
60" Hose
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3
Green Environmental Attribute
N
Weight
2.9 lb
CEC Compliant
F
Shower Head Type
Hand Shower
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component
Flow Rate
2.5 gpm
GPM
2.50
Flow Rate (GPM)
2.50

Description

H2Okinetic,In2ition,4 Set 2 in1 Shower

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.