Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H2Okinetic Invigorating Spray Head

  • Mfr # SH5002-SS-PR

  • Zoro # G712415250


product price: $38.99
/ea

Key Features

Finish
Lumicoat Stainless
Material
Plastic
Height (In.)
1.75 in
Width (In.)
1.75 in
Depth (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH5002-SS-PR
Zoro #
G712415250
UPC #
195205001591
Country of Origin
China

Dimensions

Height (In.)
1.75 in
Width (In.)
1.75 in
Depth (In.)
1.75 in
Length
2 in

Details

Finish
Lumicoat Stainless
Material
Plastic

Description

Create a truly custom shower with this HydraChoice 1-Spray Invigorating Body Spray with H2Okinetic Technology. Spray heads extend out of the wall when the water is turned on. Users can simply press the spray heads back into position when they are finished showering. Spray heads are easy and affordable to swap out, offering choice and differentiation in spray pattern and pressure before and after installation. By simply removing a set screw, you can transform your shower experience from a soothing to massaging or invigorating spray option. A 1/2 in. rough-in allows the body spray trim and spray head installation to occur after the rough-in stage is complete and the wall surface has been finished. The oscillating pattern of the water prevents the build-up of mineral deposits, making H2Okinetic spray holes self-cleaning. Adjust the spray 50° in any direction to help you aim the water where you want it. Choose between a round or square trim option (sold separately) and 4, interchangeable spray heads (sold separately) with H2Okinetic Technology or Touch Clean spray holes. Available spray options are Invigorating, Soothing, Massaging and Full Spray.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Automatically extends when water is turned on
  • H2Okinetic Technology feels like more water and more pressure, with more coverage
  • Rotates up to 50 degrees in any direction
  • Rough and trim required for complete unit (sold separately)
  • R50200 rough-in sold separately
  • Choose from T50010-SS-PR round and T50210-SS-PR square trim bodies (sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.