Zoro Homepage

Universal Showering Components H2Okinetic Pendant Raincan Shower Head with LED Light

  • Mfr # 57140-KS25-L

  • Zoro # G201763886


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Height
14 in
Finish
Black Stainless
Flow Rate (GPM)
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57140-KS25-L
Zoro #
G201763886
UPC #
34449954204
Country of Origin
China

Dimensions

Height
14 in

Details

Material
ABS - Plastic
Finish
Black Stainless
Flow Rate (GPM)
2.5 gpm

Description

The centerpiece of any shower, Delta LED Pendant Raincan Shower Heads establish distinctive appeal in your space, blending cultivated designs with modern technologies. The tranquil illumination of the water-powered LED accent lights combines with H2Okinetic Technology for a soothing experience that transports you from shower to spa. The LED lights automatically turn on when water is running and turn off when water flow stops. The accent lights emit a subtle glow to provide soothing ambience, as opposed to serving as a bright, primary light source. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.


  • Water-powered LED lights
  • Standard pendant raincan shower head installation
  • No electrical hard-wiring required
  • Flow of water automatically turns LED lights on and off
  • Soothing, peaceful ambiance under the accent lights' subtle glow
  • LED accent lights are not a primary light source
  • H2Okinetic Shower technology sculpts water into a unique pattern, forming a powerful drench spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.