Zoro Homepage

Hand Shower 1.75 GPM 4-Setting

  • Mfr # 59361-PK

  • Zoro # G611250358


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Showerhead Function
Dual
Features
Easy Turn Dial to Change Hand Shower Spray Settings
Series
Universal Showering
Showerhead Spray Pattern
Massage
Includes Fixed Showerhead
Fixed Showerhead Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59361-PK
Zoro #
G611250358
UPC #
034449906784
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Lifetime Limited Warranty

Details

Item
Handheld Showerhead
Showerhead Function
Dual
Features
Easy Turn Dial to Change Hand Shower Spray Settings
Series
Universal Showering
Showerhead Spray Pattern
Massage
Includes Fixed Showerhead
Fixed Showerhead Included
Standards
ANSI A117.1, ASME A112.18.1, ASME A112.18.2, CSA B125.1, CSA B125.2, EPA WaterSense(R), ICC
Handheld Showerhead Flow Rate
1.75 gpm
Showerhead Type
Handheld
ADA Compliance
Yes
Includes Handle
Handle Included
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
ADA Compliant
ADA Compliant

Description

Four-Setting ADA Handshower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.