Zoro Homepage

Hand Shower - 3-Setting

  • Mfr # RP48770CZ

  • Zoro # G512468203


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
4 in
Width
4 in
Finish
Champagne Bronze
Flow Rate (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP48770CZ
Zoro #
G512468203
UPC #
34449674867
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Depth
9 in

Details

Material
ABS - Plastic
Finish
Champagne Bronze
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

Wash the day away with this multi-functional hand shower. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional and contemporary décor. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a faucet/shower/space you'll love to look at for life.


  • WaterSense certification promotes water conservation
  • Spray settings include: Full Body, Massaging Spray, Aerated Spray
  • Hose sold separately
  • Champagne Bronze is a warm, muted gold finish
  • Genuine Delta repair part
  • Lifetime limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.