Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower Elbow (RT)

  • Mfr # RP16668BL

  • Zoro # G501763456


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
0.94 in
Material
Brass
Height (In.)
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP16668BL
Zoro #
G501763456
UPC #
34449944359
Country of Origin
United States

Dimensions

Length (In.)
0.94 in
Height (In.)
1.44 in

Details

Finish
Matte Black
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.