Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Hand, Shower Hose, 40" U495S-40-PK

Hand, Shower Hose, 40" (Discontinued)

  • Mfr # U495S-40-PK
  • Zoro # G8782809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U495S-40-PK
Zoro #
G8782809
UPC #
034449671439
Country of Origin
China

Dimensions

Depth (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
40
Overall Width (In.)
1

Details

Item
Hand,Shower Hose,40"
Finish
Chrome
Weight
0.95 lb
Series
Universal Showering Components

Description

Hand,Shower Hose,40 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.