Zoro Homepage
This item is Discontinued.
Delta Hand, Shower Hose, 60"-80" U495D-PB60-PK

Hand, Shower Hose, 60"-80" (Discontinued)

  • Mfr # U495D-PB60-PK
  • Zoro # G8783070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U495D-PB60-PK
Zoro #
G8783070
UPC #
034449671408
Country of Origin
China

Dimensions

Length
1
Depth (In.)
1
Width
1
Height
60
Overall Height (In.)
60
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1

Details

Item
Hand,Shower Hose,60"-80"
Type
Faucet
Finish
Polished Brass
Weight
0.975 lb
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component

Description

Hand,Shower Hose,60 In.-80 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.