Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand, Shower Hose, 60"-80"

  • Mfr # U495D-RB60-PK

  • Zoro # G8783061


product price: $227.40
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Length
1
Depth (In.)
1
Height
60
Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U495D-RB60-PK
Zoro #
G8783061
UPC #
034449671415
Country of Origin
China

Dimensions

Length
1
Depth (In.)
1
Height
60
Width
1
Overall Width (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
60

Details

Item
Hand,Shower Hose,60"-80"
Type
Faucet
Finish
Venetian Bronze
Weight
0.95 lb
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component

Description

Hand,Shower Hose,60 In.-80 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.