Zoro Homepage

Hand Shower Nest - Roman Tub - R4700

  • Mfr # RP40665

  • Zoro # G412468273


product price: $7.29
/ea

Key Features

Material
Plastic
Width (In.)
2.19 in
Depth (In.)
0.63 in
Height (In.)
0.63 in
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP40665
Zoro #
G412468273
UPC #
34449486385
Country of Origin
United States

Dimensions

Width (In.)
2.19 in
Depth (In.)
0.63 in
Height (In.)
0.63 in
Length
2.25 in

Details

Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.