Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower - Single-Setting

  • Mfr # RP46683SS

  • Zoro # G912468186


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
3 in
Width
3 in
Finish
Stainless
Flow Rate (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP46683SS
Zoro #
G912468186
UPC #
34449563925
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Depth
9 in

Details

Material
ABS - Plastic
Finish
Stainless
Flow Rate (GPM)
1.75 gpm
Certification
CalGreen Certified, CEC Certified - T

Description

Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014. Wash the day away with this multi-functional hand shower. We've got you covered from top to bottom, or bottom to top, giving you water anyway you need it, anywhere you need it.


  • WaterSense certification promotes water conservation
  • Spray settings include: Full Body
  • Hose sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.