
Hand Shower, Stainless, Wall
Mfr # 55051-SS
Zoro # G7822746
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Flow Rate (GPM)
1.75 gpm
Includes
60" to 82" Stretchable Metal Hose
Flow Rate
1.75 gpm
Shower Head Type
Adjustable Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55051-SS
Zoro #
G7822746
UPC #
034449642507
Country of Origin
China
Details
Item
Hand Shower
Material
Plastic
Finish
Stainless
Flow Rate (GPM)
1.75 gpm
Includes
60" to 82" Stretchable Metal Hose
Flow Rate
1.75 gpm
Shower Head Type
Adjustable Hand Shower
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1,EPA WaterSense
ADA Compliant
No
Mounting Type
Wall
Certification
CalGreen Certified, CEC Certified - T
Description
Wash the day away with this super functional handshower, giving you water any way you need it, anywhere you want it. This handshower includes a wall mounting bracket, so there's no need to go behind the wall to enhance your everyday showering experience. The built-in backflow protection system incorporates two certified check valves for your peace of mind. Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
- Single-setting full body spray hand shower
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Wall mounting bracket included
- Certified dual check valves for backflow protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.