Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Shower with Slide Bar, Matte Black, Wall

  • Mfr # 55140-BL

  • Zoro # G7824207


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Width
1-7/16"
Height
11-5/16"
Flow Rate (GPM)
1.75 gpm
Includes
Slide Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55140-BL
Zoro #
G7824207
UPC #
034449845021
Country of Origin
China

Dimensions

Width
1-7/16"
Height
11-5/16"
Depth
1-7/16"

Details

Item
Hand Shower with Slide Bar
Material
ABS - Plastic
Finish
Matte Black
Flow Rate (GPM)
1.75 gpm
Includes
Slide Bar
Flow Rate
1.75 gpm
Shower Head Type
Hand Shower
Connection
1/2"-14 NPT
Features
Contemporary, Geometric Design
Standards
ASME A112.18.1 / CSA B125.1, ASME A112.18.3, WaterSense
Mounting Type
Wall
Certification
CalGreen Certified, CEC Certified - T

Description

Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. So go ahead and indulge, because now you can enjoy the feeling of more water without using more water. The Matte Black finish makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60-82 in. stretchable metal hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.